DESCRIPTION

Copperhead Industries 10 ga 30mm 500 ft. Superflex Copper Tracer Wire

C1030SF500

Color Finish

 

SPECIFICATIONS

Color Finish
Purple
Length
500 ft
Material
Copper
Wire Gauge
10 ga

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY