Extra-High Strength 12 ga Blue 1000 ft. CCS Tracer Wire

You last purchased this on
 
Copperhead Industries

SoloShot™ Extra-High Strength 12 ga Blue 1000 ft. CCS Tracer Wire

This product requires certification to purchase.
Brand image
You last purchased this on
 
Copperhead Industries

SoloShot™ Extra-High Strength 12 ga Blue 1000 ft. CCS Tracer Wire

  • Fast #
  • Part #C1245BEHS1000
  • Item #8112114
  • Manufacturer Part #1245BEHS
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Color Finish Name: Blue Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Has six times the breaking strength of solid copper in directional drill applications
  • Eliminates costly re-bores, reducing material and time costs
  • Engineered specifically to handle the rigors of directional drilling
  • Wire Gauge: 12 ga
  • Break Load: 1150 lb
  • Coating Thickness: 45 mm
  • Weighs less, which means reduced shipping costs
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1238, ASTM D-1284, ASTM D-1525, ASTM D-1531, ASTM D-1693, ASTM D-1895, ASTM D-2240, ASTM D-257, ASTM D-2951, ASTM D-3417, ASTM D-3755, ASTM D-3895, ASTM D-638, ASTM D-746, ASTM D-790, ASTM D-792
Application:
Tracer Wire
Cable or Wire Type:
Tracer Wire
Clean Bagged:
No
Collection:
SoloShot™
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
1000 ft
Material:
Copper Clad Steel, Plastic
Material Type:
HDPE
NSF Certified:
No
Thickness:
45 mil
UL Listed:
No
Wire Gauge (AWG):
12 ga