High Strength Open Cut 10 ga Blue 1000 ft. CCS Tracer Wire
High Strength High Strength Open Cut 10 ga Blue 1000 ft. CCS Tracer Wire
Frequently Purchased Together
Product Details
- Reduced material weight (11% lighter than solid copper) reduces freight expense
- Reduced threat of theft due to low after-market value
- Copper clad steel wire combines the strength of fully annealed high-carbon steel with the conductivity and corrosion resistance of copper
- Other colors are available
- Connectors and access points are available
- Conforms to APWA colors
- Great for open trench construction applications
Specifications
- ASTM:
- ASTM B-3, ASTM B170, ASTM D-1248, ASTM D-1238
- Application:
- Tracer Wire
- Cable or Wire Type:
- Tracer Wire
- Clean Bagged:
- No
- Collection:
- High Strength
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 1000 ft
- Material:
- Copper, High Carbon Steel
- Material Type:
- 1055
- NSF Certified:
- No
- Thickness:
- 30 mm
- UL Listed:
- No
- Width:
- 1-9/50 in
- Wire Gauge (AWG):
- 10 ga