DESCRIPTION

Corbett Lighting Argento 14-1/2 in. 100 W 1-Light Medium Pendant

C10341

Color Finish

 

SPECIFICATIONS

Collection
Argento
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
14-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
100
Width
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY