DESCRIPTION

Corbett Lighting Vertigo 60 W 6-Light Medium Pendant

C11376

Color Finish

 

SPECIFICATIONS

Collection
Vertigo
Color Finish
Bronze
Color Finish Category
Bronze Tones
Height
50 in
Light Bulb Base Type
Medium E-26
Number Of Lights
6
Watts
60
Width
45 in

Starting at
Call for Pricing
  • QUANTITY