DESCRIPTION

Corbett Lighting Regatta 60W 6-Light Chandelier

C10446

Color Finish

 

SPECIFICATIONS

Collection
Regatta
Color Finish
Stained Silver Leaf
Height
14-1/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
6
Width
25 in

Starting at
Call for Pricing
  • QUANTITY