24 in. 12W 2-Light LED Pendant in Silver Leaf with Polished Stainless
This product has been replaced by
Manufacturer Part #213-42-SL/SS
Calligraphy 24 in. 12W 2-Light LED Pendant in Silver Leaf with Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Calligraphy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver Leaf/Polished Stainless
- Diameter:
- 26 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lumens:
- 1680
- Material:
- Hand Crafted Iron
- Number of Lights:
- 2
- Product Type:
- Pendant
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 24 W
- Weight:
- 14.7 lb