26 in. 12W 2-Light LED Pendant in Silver Leaf with Polished Stainless

You last purchased this on
 
Corbett Lighting

Calligraphy 26 in. 12W 2-Light LED Pendant in Silver Leaf with Polished Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corbett Lighting

Calligraphy 26 in. 12W 2-Light LED Pendant in Silver Leaf with Polished Stainless

  • Fast #
  • Part #C21342M
  • Item #7182876
  • Manufacturer Part #213-42-M
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Leaf/Polished Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Calligraphy
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Leaf/Polished Stainless
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Prismatic
Height:
24 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
2
UL Listed:
No
Volts:
120V
Watts:
12 W
Width:
26 in