42 in. 36W 2-Light LED Pendant in Gold Leaf with Polished Stainless
Calligraphy 42 in. 36W 2-Light LED Pendant in Gold Leaf with Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimmable with incandescent dimmer (not included).
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Calligraphy
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf/Polished Stainless
- Color Temperature:
- 2700
- Diameter:
- 42 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 38-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lumens:
- 2520
- Material:
- Iron
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 36 W
- Weight:
- 46.2 lb