This product requires certification to purchase.

56W 7-Light Chandelier in Vintage Gold Leaf and Capiz Shell

Corbett Lighting

Cartagena 56W 7-Light Chandelier in Vintage Gold Leaf and Capiz Shell

  • Fast #
  • Part #C36523VGL
  • Item #10256539
  • Manufacturer Part #365-23-VGL
4.6 out of 5 Customer Rating
Brand image
Corbett Lighting

Cartagena 56W 7-Light Chandelier in Vintage Gold Leaf and Capiz Shell

  • Fast #
  • Part #C36523VGL
  • Item #10256539
  • Manufacturer Part #365-23-VGL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Capturing the dynamism of its namesake city, Cartagena cuts an impressive figure with its shimmering layers and exquisite materiality. Tiers of lustrous leaf-shaped panels crafted from fine Capiz Shell exude drama and decadence. Vintage leaf heightens the glamor of this statement piece.
  • Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
  • Constructed from iron
  • Comes with 72" hanging chain
  • Includes a down rod
  • Requires (7) candelabra (E12) 8 watt bulbs (not included)
  • Rated for installation in damp locations
  • Covered by Corbett Lighting's 1 year limited manufacturer warranty
  • Requires Certification

Documents


Specifications

Collection:
Cartagena
Color Finish Category:
Gold Tones
Color Finish Name:
Vintage Gold Leaf
Depth:
22-3/4 in
Dimmable:
No
Height:
21 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Iron
Number of Lights:
7
Number of Tiers:
2
Volts:
120V
Watts:
56 W
Width:
22-3/4 in