20 in. 300W 5-Light Candelabra E-12 Pendant Light in Gold Leaf with Polished Stainless
This product has been replaced by
Manufacturer Part #220-42-GL/SS
Charisma 20 in. 300W 5-Light Candelabra E-12 Pendant Light in Gold Leaf with Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Charisma
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf/Polished Stainless
- Diameter:
- 20 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Stainless Steel
- Number of Lights:
- 5
- Product Type:
- Pendant
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W