61 in. 6-Light Wide Multi Light Pendant in Vintage Brass
Daith 61 in. 6-Light Wide Multi Light Pendant in Vintage Brass
Frequently Purchased Together
Product Details
Product Details
- Taking inspiration from the ‘sugarloaf’ gemstone cut, the elongated shades of Daith feature a softened pyramid structure. Made from super thick, clear, etched glass, they are suspended on Noz’s signature mariner chain. Available as either a 3 or 5-light chandelier or a single-light sconce. Part of our Noz Nozawa collection.
- Constructed from steel
- Comes with clear glass shades
- Requires (6) candelabra (E12) 8 watt bulbs (not included)
- Comes with 72" hanging chain
- UL rated for damp locations
- Covered by Corbett Lighting's 1 year limited manufacturer warranty
Specifications
- Collection:
- Daith
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Depth:
- 61-1/4 in
- Dimmable:
- No
- Height:
- 35-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 48 W
- Width:
- 61-1/4 in