60W 5-Light Candelabra E-12 Incandescent Vanity Fixture in Champagne Leaf

This product has been replaced by

DOLCE 5LT BATH
Corbett Lighting 60W 5-Light Candelabra E-12 Vanity Fixture in Champagne Leaf
Manufacturer Part #109-65-CPL
You last purchased this on
 
Corbett Lighting

Dolce 60W 5-Light Candelabra E-12 Incandescent Vanity Fixture in Champagne Leaf

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DOLCE 5LT BATH
Corbett Lighting 60W 5-Light Candelabra E-12 Vanity Fixture in Champagne Leaf
Manufacturer Part #109-65-CPL
Corbett Lighting

Dolce 60W 5-Light Candelabra E-12 Incandescent Vanity Fixture in Champagne Leaf

  • Fast #
  • Part #C10965
  • Item #4340181
  • Manufacturer Part #109-65
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Leaf Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Dolce
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Leaf
Depth:
5-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Crystal
Height:
8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Iron
Number of Lights:
5
Product Type:
Wall Sconce
UL Listed:
Suitable for Dry Locations
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
60 W
Weight:
10 lb
Width:
27-3/4 in