60W 3-Light Ceiling Fixture in Dolcetti Silver
This product has been replaced by
Manufacturer Part #142-33-CPL
Dolcetti 60W 3-Light Ceiling Fixture in Dolcetti Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Dolcetti
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- CA10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in