60W 1-Light 27-1/4 in. Wall Sconce in Vintage Gold Leaf with Textured Black
Esmeralda 60W 1-Light 27-1/4 in. Wall Sconce in Vintage Gold Leaf with Textured Black
Frequently Purchased Together
Product Details
Product Details
- Simple and elegant, Esmeralda's statuesque form adds a sense of refinement to any space
- A long tapered arm of vintage gold leaf is delicately wrapped in textured black or soft white gesso, purposefully exposing a sliver of the gold underneath. Light fills the white linen shade with a clean glow and radiates off the metalwork below
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Esmeralda
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vintage Gold Leaf/Textured Black
- Depth:
- 9-1/2 in
- Dimmable:
- No
- Height:
- 27-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Linen
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Width:
- 8 in