41 in. 9-Light Pendant in Silver Leaf and Polished Stainless
Graffiti 41 in. 9-Light Pendant in Silver Leaf and Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hang straight canopy included.
Documents
Specifications
- Collection:
- Graffiti
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf/Polished Stainless
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 41 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Iron
- Number of Lights:
- 9
- UL Listed:
- No
- Width:
- 34 in