3-Light Wall Sconce in Tranquility Silver Leaf with Smoke Crystal Glass Shade
Method 3-Light Wall Sconce in Tranquility Silver Leaf with Smoke Crystal Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Method
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Tranquility Silver Leaf
- Depth:
- 3-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Smoked Crystal
- Height:
- 17-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Iron
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/4 in