60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Silver Leaf with Polished Stainless
Pipe Dream 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Silver Leaf with Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pipe Dream
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver Leaf/Polished Stainless
- Depth:
- 3-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Material:
- Glass, Iron
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 4.84 lb
- Width:
- 7-1/2 in