This product requires certification to purchase.

25W 1-Light LED Chandelier in Gold Leaf with Polished Stainless

You last purchased this on
 
Corbett Lighting

Serenity 25W 1-Light LED Chandelier in Gold Leaf with Polished Stainless

  • Fast #
  • Part #C22844GLSS
  • Item #10242285
  • Manufacturer Part #228-44-GL/SS
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Corbett Lighting

Serenity 25W 1-Light LED Chandelier in Gold Leaf with Polished Stainless

  • Fast #
  • Part #C22844GLSS
  • Item #10242285
  • Manufacturer Part #228-44-GL/SS
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Gold Leaf/Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Serenity
Color Finish Category:
Gold Tones
Color Finish Name:
Gold Leaf/Polished Stainless
Color Temperature:
2700
Diameter:
40 in
Dimmable:
Yes
Height:
88-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
2240
Material:
Aluminum
Number of Lights:
1
Number of Tiers:
1
Volts:
120V
Watts:
25 W