Corded Plastic Reusable Ear Plugs in Hi-Viz Green

You last purchased this on
 
Radians

Jelli® Snug Plugs Corded Plastic Reusable Ear Plugs in Hi-Viz Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Jelli® Snug Plugs Corded Plastic Reusable Ear Plugs in Hi-Viz Green

  • Fast #
  • Part #RJP3165ID
  • Item #5085846
  • Manufacturer Part #JP3165ID
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FDA approved materials are non-toxic
  • This product is made in the USA
  • Super soft Jelli® Snug Plugs are washable and reusable
  • Priced per pair sold per 100 (box qty)
  • NRR 28 dB
  • Nylon corded plugs in Polybag
  • Requires Certification

Specifications

Application:
Hearing Protection
Collection:
Jelli® Snug Plugs
Color Finish Category:
Reds
Color Finish Name:
Red
Corded Cordless:
Corded
Height:
1/5 in
Length:
1 in
Material:
Plastic
Material Type:
Nylon, Poly
Noise Reduction Rating:
28
Reusable:
Yes
Type:
RJP3165ID
Weight:
0.01 lb
Width:
1/5 in