Corded Thermoplastic Elastomer Reusable Ear Plugs in Blue with White

Part #H1005329  |  Item #4300242  |  Manufacturer Part #1005329

$2.23 per PAIR

Color/Finish: Blue/White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ANSI Specifications: ANSI S3.19 1974

Color Finish: Blue/White

Corded Cordless: Corded

Material: Thermoplastic Elastomer

Noise Reduction Rating: 21

Reusable: Yes