Cordova 100W 3-Light Medium E-26 Base Incandescent Bath Light in Oiled Bronze

Part #C25003OLB  |  Item #4447539  |  Manufacturer Part #25003-OLB

$98.82 EACH

Color/Finish: Old Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 100-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Damp Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Cordova

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Diameter: 21-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Warm Faux Alabaster

Height: 11 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 21-1/4 in