86 qt Large Cooler in Grey

Part #CCCLG86QT  |  Item #7589734  |  Manufacturer Part #CCLG86QT

Call for Pricing EACH

Color/Finish: Grey

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Capacity: 86 qt

Color Finish: Grey

Height: 18-3/4 in

Length: 38 in

Size: L

Weight: 34.50

Width: 17-3/4 in