DESCRIPTION

Cordova Safety Products 12 in. PVC Etched Grip Glove

C5112SI

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Glove Type
Synthetic
Length
12 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY