18 in. Denim Sleeve with Elastic End in Blue

You last purchased this on
 
Cordova Safety Products

18 in. Denim Sleeve with Elastic End in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cordova Safety Products

18 in. Denim Sleeve with Elastic End in Blue

  • Fast #
  • Part #CDS18
  • Item #7470585
  • Manufacturer Part #DS18
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slim fit
  • Elastic ends
  • Denim sleeves
  • One size fits most
  • Length: 18"
  • Requires Certification

Specifications

Clothing Size:
One Size Fits All
Color Finish Name:
Blue
Glove Type:
Protection, Sleeve
Length:
18 in
Material:
Cotton
Material Type:
Denim, Polyester
Reusable:
No