19 in. Nylon Hair Net in Blue (Case of 1000)

Part #CHN19BL10  |  Item #7470936  |  Manufacturer Part #HN19BL/10

Color/Finish: Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Electronics, Food Processing, Warehousing]

Color Finish: Blue

Color Finish Category: Blues

Diameter: 19 in

Material: Plastic

Material Type: Nylon

Package Quantity: Case of 1000