24 in. Polypropylene Bouffant Hair Cap (Case of 1000)

You last purchased this on
 
Cordova Safety Products

24 in. Polypropylene Bouffant Hair Cap (Case of 1000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cordova Safety Products

24 in. Polypropylene Bouffant Hair Cap (Case of 1000)

  • Fast #
  • Part #CBC24W10
  • Item #7470777
  • Manufacturer Part #BC24W/10
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of breathable, spun-bound polypropylene for optimal comfort and ventilation
  • Latex-free elastic headband provides snug fit while working
  • Keeps hair away from your face and work
  • Size: 24"
  • Accepted by AIB International as a means of hair restraint
  • Satisfies FDA Food Code guidelines (2-402.11) for preventing hair from contacting exposed food
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
24 in
Package Quantity:
Case of 1000
Product Type:
Hair Cap
UL Listed:
No