3XL Size Polyester Mesh Safety Vest in Orange (Case of 24)

Part #CV210P3XL  |  Item #7470381  |  Manufacturer Part #V210P3XL

Call for Pricing per CASE

Clothing Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Class 2 safety vest
  • Meets or exceeds ANSI Class 2 Hi-Visibility Standards
  • Polyester mesh construction allows the user to stay cooler
  • Hook and loop closure
  • No pockets
  • Retroreflective material is 3rd party certified
  • Background Color: Orange Polyester Mesh
  • Reflective Material: 2" Silver Reflective Stripes
  • Size: 3XL

Specifications

ANSI Specifications: ANSI 107-2004

Clothing Size: 3XL

Color Finish: Orange

Disposable: No

Material: Plastic

Material Type: Polyester

Package Quantity: Case of 24

Quick Release: No

Reusable: Yes