Bulldog™ Safety Glass with Clear Frosted Frame and Clear Lens (Box of 12)

Part #COREHF10S  |  Item #7575501  |  Manufacturer Part #EHF10S

Call for Pricing per BOX

Glasses Lens Color: Clear

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single wrap-around lens
  • Spatula temples
  • Integrated nose piece
  • Meets ANSI Z87.1+ Standards
  • Provides 99.9% UV Protection
  • Scratch-resistant polycarbonate lens
  • CASC™ Cordova anti-scratch coating
  • Frame: Frosted Clear
  • Lens: Clear

Specifications

ANSI Specifications: ANSI Z87.1

CE Approved: No

Collection: Bulldog™

Glasses Frame Color: Clear

Glasses Lens Color: Clear

Package Quantity: Box of 12