Cordova Safety Products
Cor-Grip™ M Size Polyester, Cotton and Rubber Gloves in Grey and Blue
Part #C3896M | Item #7470475 | Manufacturer Part #3896M
Call for Pricing
per DOZEN
Glove Size:
Product Details
- Machine knit shell with blue crinkle latex palm coating
- Fully coated thumbs
- Component Materials comply with all federal regulations for food contact
- Launderable - wash using warm water and commercial laundry detergent without exceeding 50°C/122°F, air-dry or tumble-dry with low heat
- CE EN 388 Abrasion Resistance: 2, CE EN 388 Blade Cut Resistance: 1, CE EN 388 Tear Resistance: 4, and CE EN 388 Puncture Resistance: 2
- Thickness: 10-gauge
Specifications
ADA Compliant: No
CE Approved: No
Collection: Cor-Grip™
Color Finish: [Grey, Blue]
Color Finish Category: Greys
Disposable: No
Glove Size: M
Glove Type: [Construction, Drywall, Forestry, Recycling, Shipping Receiving]
Material: [Cotton, Latex, Plastic]
Material Type: Polyester
Reusable: Yes
Temperature Range: Up to 122 Deg F (Up to 50 Deg C)