Cor-Grip™ XL Size Latex Gloves in Grey and Blue

Part #C3896XL  |  Item #7470880  |  Manufacturer Part #3896XL

Call for Pricing per DOZEN

Glove Size:

XL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machine knit shell with blue crinkle latex palm coating
  • Fully coated thumbs
  • Component Materials comply with all federal regulations for food contact
  • Launderable - wash using warm water and commercial laundry detergent without exceeding 50°C/122°F, air-dry or tumble-dry with low heat
  • CE EN 388 Abrasion Resistance: 2, CE EN 388 Blade Cut Resistance: 1, CE EN 388 Tear Resistance: 4, and CE EN 388 Puncture Resistance: 2
  • Thickness: 10-gauge

Specifications

ADA Compliant: No

CE Approved: No

Collection: Cor-Grip™

Color Finish: [Grey, Blue]

Color Finish Category: Greys

Disposable: No

Glove Size: XL

Glove Type: [Construction, Drywall, Forestry, Recycling, Shipping Receiving]

Material: [Cotton, Plastic, Latex]

Material Type: Polyester

Reusable: Yes