Cordova Safety Products
Cor-Touch™ L Size Nitrile and Nylon Gloves in White and Grey
Part #C6890L | Item #7470963 | Manufacturer Part #6890L
Call for Pricing
Glove Size:
How to get it:
Product Details
- 100% Grey nylon liner
- Grey Acrylonitrile Butadiene Nitrile palm coating
- Lightweight nitrile coating with smooth finish offers resistance to abrasion, puncture, snag-resistance and without compromising dexterity
- Offers excellent protection against oils and greases
- 100% nylon shell for comfort and tactile sensitivity
- Applications: Delicate small parts handling, precision assembly, telecommunications, painting, aerospace, automobile manufacturing, and also safety for food contact applications
- Thickness: 13-gauge
Specifications
ADA Compliant: No
CE Approved: No
Collection: Cor-Touch™
Color Finish: Grey, White
Color Finish Category: Whites
Disposable: No
Glove Size: L
Glove Type: Automotive, Electronics, Food Processing, HVAC, Metal Fabrication, Painting
Length: 9-21/25 in
Material: Plastic, Rubber
Material Type: Nitrile, Nylon
Reusable: Yes
Thickness: 0.3 mm