M Size Nitrile and Nylon Gloves in White and Grey
Cor-Touch™ M Size Nitrile and Nylon Gloves in White and Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grey Acrylonitrile Butadiene Nitrile palm coating
- Lightweight nitrile coating with smooth finish offers resistance to abrasion, puncture, snag-resistance and without compromising dexterity
- 100% Grey nylon liner
- Applications: Delicate small parts handling, precision assembly, telecommunications, painting, aerospace, automobile manufacturing, and also safety for food contact applications
- Thickness: 13-gauge
- 100% nylon shell for comfort and tactile sensitivity
- Offers excellent protection against oils and greases
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Cor-Touch™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Grey
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Automotive, Electronics, Food Processing, HVAC, Metal Fabrication, Painting
- Length:
- 9-21/25 in
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, Nylon
- Reusable:
- Yes
- Thickness:
- 0.3 mm