Cor-Touch™ S Size Nitrile and Nylon Gloves in White and Grey

Part #C6890S  |  Item #7470970  |  Manufacturer Part #6890S

Call for Pricing per DOZEN

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% Grey nylon liner
  • Grey Acrylonitrile Butadiene Nitrile palm coating
  • Lightweight nitrile coating with smooth finish offers resistance to abrasion, puncture, snag-resistance and without compromising dexterity
  • Offers excellent protection against oils and greases
  • 100% nylon shell for comfort and tactile sensitivity
  • Applications: Delicate small parts handling, precision assembly, telecommunications, painting, aerospace, automobile manufacturing, and also safety for food contact applications
  • Thickness: 13-gauge

Specifications

ADA Compliant: No

CE Approved: No

Collection: Cor-Touch™

Color Finish: [White, Grey]

Color Finish Category: Whites

Disposable: No

Glove Size: S

Glove Type: [Automotive, Electronics, Food Processing, HVAC, Metal Fabrication, Painting]

Length: 9-21/25 in

Material: [Plastic, Rubber]

Material Type: [Nitrile, Nylon]

Reusable: Yes

Thickness: 0.3 mm