XXL Size Microporous Coverall
Defender II™ XXL Size Microporous Coverall
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 101 2014
- Clothing Size:
- 2XL
- Collection:
- Defender II™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic, Microporous Film Laminate
- Material Type:
- Polyefin