M Size Nylon Gloves in Grey and White

Part #C6895CGM  |  Item #7470964  |  Manufacturer Part #6895CGM

Call for Pricing per DOZEN

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glove constructed from 13 gauge machine knit ensuring a phenomenally comfortable, formfitting, flexible glove
  • Grey nylon shell
  • Grey polyurethane coated palm
  • Abrasion Resistance: CE-EN388 Level 4
  • Cut Resistance: CE-EN388 Level 1
  • Tear Resistance: CE-EN388 Level 3
  • Puncture Resistance: CE-EN388 Level 1

Specifications

ADA Compliant: No

CE Approved: No

Coating: Polyurethane

Color Finish: [Grey, White]

Color Finish Category: Greys

Disposable: No

Glove Size: M

Glove Type: [Aerospace, Appliance Manufacturing, Small Parts Assembling, Wiring Operations]

Material: Plastic

Material Type: Nylon

Reusable: Yes