Monarch Sub-Zero™ L Size Taeki5 and Latex Glove in Lime

Part #C3740L  |  Item #5078773  |  Manufacturer Part #3740L

Call for Pricing EACH

Glove Size:

L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 3

Collection: Monarch Sub-Zero™

Color Finish: Lime

Glove Size: L

Glove Type: [Cut Resistant, Abrasion Resistant]

Material: Latex

Reusable: Yes