One Size Fits Most Polyester Mesh Safety Vest with Lime Stripes in Orange

You last purchased this on
 
Cordova Safety Products

One Size Fits Most Polyester Mesh Safety Vest with Lime Stripes in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cordova Safety Products

One Size Fits Most Polyester Mesh Safety Vest with Lime Stripes in Orange

  • Fast #
  • Part #CV120L
  • Item #7470338
  • Manufacturer Part #V120L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Velcro closure
  • Fabric: 100% Polyester Mesh
  • Two, 2-inch vertical retro-reflective stripes
  • Color: Orange
  • Size: One Size Fits Most
  • Applications: Crowd control, security, parking lots, attendants, warehouse workers, yard maintenance, and waste collection
  • Requires Certification

Specifications

ANSI:
ANSI 107-2004 Class 1
Clothing Size:
One Size Fits Most
Color Finish Name:
Lime, Orange
Disposable:
No
Material:
Plastic
Material Type:
Polyester
Quick Release:
No
Reusable:
Yes