S Size Multi-Color String Knit Glove
S Size Multi-Color String Knit Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Glove Size:
- S
- Glove Type:
- String Knit
- Material:
- Cotton, Plastic
- Material Type:
- Polyester