Thinsulate® L Size Leather and Rubber Gloves

Part #C8750L  |  Item #7470371  |  Manufacturer Part #8750L

Call for Pricing per PAIR

Glove Size:

L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grain pigskin leather palm
  • Thinsulate® lining helps keep hands warm in cold conditions
  • 2.5" rubberized safety cuff
  • Striped Canvas Back
  • Size: Large
  • Gunn pattern

Specifications

ADA Compliant: No

CE Approved: No

Collection: Thinsulate®

Disposable: No

Glove Size: L

Glove Type: [Agriculture, Cold Weather, Construction, Farming, Material Handling, Metal Fabrication]

Material: [Leather, Rubber]

Reusable: Yes