XL Size Polyester Mesh Safety Vest in Lime

Part #CV211PXL  |  Item #7470511  |  Manufacturer Part #V211PXL

Call for Pricing EACH

Clothing Size:

XL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Class 2 safety vest
  • ANSI/ISEA 107-2010 compliant high-visibility safety items for Performance Class 2
  • Polyester mesh construction allows the user to stay cooler
  • Hook and loop closure
  • No pockets
  • Retroreflective material is 3rd party certified
  • Background Color: Lime Polyester Mesh
  • Reflective Material: 2" Silver Reflective Stripes
  • Size: XL

Specifications

ANSI Specifications: ANSI 107-2004 Class 2

Clothing Size: XL

Color Finish: Lime

Disposable: No

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes