XS Size Nylon and Polyurethane Gloves in Black

Part #C6896CXS  |  Item #7470567  |  Manufacturer Part #6896CXS

Call for Pricing per DOZEN

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CE Approved: No

Coating: Palm

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: XS

Glove Type: [Aerospace, Appliance Manufacturing, Small Parts Assembling, Wiring Operations]

Material: Plastic

Material Type: [Nylon, Polyurethane]

Reusable: Yes

Temperature Range: Up to 122 Deg F (Up to 50 Deg C)