XXXL Size Polypropylene Coverall with Zip Front and Elastic Wrist in White

Part #CCO35XXXL  |  Item #7470544  |  Manufacturer Part #CO35XXXL

Call for Pricing per CASE

Clothing Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard weight polypropylene coveralls with collar
  • Standard weight
  • Zippered front
  • Elastic wrists
  • Elastic ankles
  • U.S. Code of Federal Regulations, 21CFR, Parts 170-199 - Component materials comply with all federal regulations for food contact
  • Size: 3XL
  • Color: White

Specifications

ANSI Specifications: ANSI 101 2014

Clothing Size: 3XL

Color Finish: White

Color Finish Category: Whites

Disposable: No

Material: Plastic

Material Type: Polypropylene

Quick Release: No

Reusable: Yes