DESCRIPTION

Cordstrap USA Manual Tensioner in Red

C47510000

Manufacturer Part #: 47510000

Color/Finish

Red

SPECIFICATIONS

Brand Model Compatibility
13 mm to 19 mm Straps
Tool Type
Tensioner
Weight
2.9
Work Load Limit
1010

Print