Aluminum Alloy Garden Cultivator
Aluminum Alloy Garden Cultivator
Frequently Purchased Together
Product Details
- Three angled tines set 1-1/4" apart
- One-piece aluminum head is lightweight and durable
- Break and mix up soil while avoiding damage to plants
- Limited warranty
- Cushioned non-slip grip for comfort
Documents
Specifications
- Application:
- Gardening
- Blade Material:
- Aluminum Alloy
- Color Finish Name:
- Red
- Handle Length (in):
- 3-1/2 in
- Handle Type:
- Cushion Grip
- Length:
- 10-1/4 in
- Tool Type:
- Garden Cultivator