22 in. Spring Brace Rake

You last purchased this on
 
Corona Clipper

22 in. Spring Brace Rake

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corona Clipper

22 in. Spring Brace Rake

  • Fast #
  • Part #CRK24002
  • Item #7252339
  • Manufacturer Part #RK 24002
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stress distribution bar prevents tines from twisting or breaking when pressed on
  • Coated frame and tines resist rust
  • Fan-shaped head combines flexible tines with durability of metal
  • Limited warranty
  • Requires Certification

Specifications

Handle Length (in):
54 in
Handle Material:
Wood
Material:
Metal
Number of Tines:
22
Number of Tools Included:
1
Rake Type:
Spring Brace Rake
Tine Material:
Metal
Width:
22 in