DESCRIPTION

  • Re-sharpenable Radial Arc bypass blade of fully heat-treated steel alloy
  • Shock Stop bumper
  • 32", Steel Handles, 3 inch Cut Capacity
  • Precision-made, self-aligning pivot bolt
  • Heavy-duty, spring-loaded

Corona Clipper 3 in Bypass

CSL6500

Manufacturer Part #: SL 6500

Cutting Capacity:

3 in

SPECIFICATIONS

Cutting Capacity
3 in
Handle Material
Steel
Tool Type
Bypass

Print