36 in. Professional Landscape Rake

You last purchased this on
 
Corona Clipper

36 in. Professional Landscape Rake

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corona Clipper

36 in. Professional Landscape Rake

  • Fast #
  • Part #CRK61062
  • Item #4243177
  • Manufacturer Part #RK 61062
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Angled, extra-thick tine tips for long service life
  • 60" Lightweight aluminum handle with anti-slip vinyl sleeve handle for gripping comfort in extreme heat or cold
  • All-aluminum construction combines durability with ease of use during finish grading process
  • Wrap-around brace support and heavy-duty head
  • Requires Certification

Specifications

Handle Length (in):
60 in
Handle Material:
Aluminum
Material:
Aluminum
Width:
36 in