42 in. Plate Wood Handle

You last purchased this on
 
Corona Clipper

42 in. Plate Wood Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corona Clipper

42 in. Plate Wood Handle

  • Fast #
  • Part #CUT60050
  • Item #4410971
  • Manufacturer Part #UT 60050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy-duty steel plate: 1/4" with gussets for maximum strength and even tamping
  • Squared plate: 8"
  • Efficiently tamps trenches, specimen tree holes, base materials, and more
  • Limited lifetime warranty
  • Ash wood handle: 43"
  • Requires Certification

Specifications

Blade Length (in):
8 in
Blade Material:
Cast Steel
Blade Width (in):
8 in
Handle Length (in):
42 in
Handle Material:
Wood
Type:
CUT60050