48 in. 14 ga Round Point Hollow Back Shovel

You last purchased this on
 
Corona Clipper

48 in. 14 ga Round Point Hollow Back Shovel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corona Clipper

48 in. 14 ga Round Point Hollow Back Shovel

  • Fast #
  • Part #CSS30020
  • Item #7252338
  • Manufacturer Part #SS 30020
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tempered steel: 14 ga
  • Fiberglass handle: 48"
  • Round point head with sharpened edge for general digging
  • Textured epoxy finish protects head against rust
  • Limited warranty
  • Forward-turned steps for firm footing
  • Steel collar for strong head-to-handle connection
  • Requires Certification

Specifications

Blade Length (in):
11-4/5 in
Blade Material:
Steel
Blade Width (in):
7-7/10 in
Color Finish Name:
Red
Gauge (metal):
14 ga
Handle Length (in):
48 in
Handle Material:
Fiberglass
Shovel Head Type:
Round
Tool Type:
Shovel
Type:
CSS30020